SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61905-2RS1

  • ERIKS:23758098
  • Manufacturer:7316577095367
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row construction with seals on both sides for enhanced protection. Manufactured from bearing steel it is designed for low friction low noise and high-speed operation. The bearing accommodates radial and axial loads is easy to mount and requires minimal maintenance. Integral sealing helps retain lubricant and extend service life.

Features
  • Contact seals on both sides prevent contamination ingress and lubricant escape
  • Low friction design supports high rotational speeds in demanding environments
  • Single row configuration accommodates radial and axial loads in both directions
  • Robust bearing steel construction enhances durability and operational reliability
  • Integral sealing reduces maintenance by prolonging bearing service intervals
Application & Usage
  • Used with electric motors requiring high-speed
  • low-noise bearing solutions
  • Ideal for precision machinery where compact dimensions are required
  • Compatible with pumps and fans operating in harsh environments
Save to list

€28.17/ pieceexcl. VAT

€34.09incl. VAT

72 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61905
Alternatives

€21.84/ pieceexcl. VAT

€26.43incl. VAT

Estimated delivery date - 13/11/2026