SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61904-2RS1/W64

  • ERIKS:13197588
  • Manufacturer:7316570202861
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 20 mm inner diameter and 37 mm outer diameter. It is designed for use with seals or shields to prevent contamination. The bearing supports dynamic loads up to 6.37 kN. It operates with a limiting speed of 12000 r/min. The 9 mm width enables installation in compact assemblies.

Features
  • Seals or shields prevent ingress of contaminants for longer operational life
  • Supports dynamic loads up to 6.37 kN ensuring reliable performance in demanding applications
  • Limiting speed of 12000 r/min enables use in fast rotating machinery
  • Compact 9 mm width fits restricted mounting spaces for versatile integration
Application & Usage
  • Used with electric motors requiring reliable deep groove ball bearings
  • Compatible with precision machinery operating at high rotational speeds
  • Ideal for conveyors where compact and sealed bearings are essential
Save to list

€88.41/ pieceexcl. VAT

€106.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61904