SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61904-2RS1

  • ERIKS:23758095
  • Manufacturer:7316577121950
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design optimised for low noise and vibration. Integral sealing retains lubricant and excludes contaminants supporting extended service life. The bearing accommodates both radial and axial loads and allows for high rotational speeds. Maintenance requirements are reduced due to its effective sealing and durable construction.

Features
  • Integral sealing helps retain lubricant and exclude contaminants for longer bearing life
  • Low friction construction supports high rotational speeds in demanding operations
  • Accommodates both radial and axial loads for versatile application suitability
  • Robust bearing steel material enhances durability in industrial environments
  • Grease lubrication minimises maintenance needs and supports consistent performance
Application & Usage
  • Ideal for electric motors requiring reliable high-speed rotation
  • Used with conveyors in automated manufacturing systems
  • Compatible with pumps in industrial fluid handling equipment
Save to list

€21.88/ pieceexcl. VAT

€26.47incl. VAT

77 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61904