SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61903-2Z

  • ERIKS:23758093
  • Manufacturer:7316577662583
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is engineered for low friction and optimised for high rotational speeds. Its design accommodates radial and axial loads in both directions supporting versatile applications. Integral shields keep lubricant in and contaminants out extending service life. The robust construction and sheet metal cage ensure reliable operation and low maintenance requirements.

Features
  • Integral shielding retains lubricant and excludes contaminants to prolong operational life
  • Low friction reduces energy consumption and supports high speed applications
  • Accommodates both radial and axial loads for flexible mounting options
  • Sheet metal cage ensures component stability under dynamic operating conditions
  • Grease lubrication minimises maintenance and provides consistent performance
Application & Usage
  • Used with electric motors requiring quiet high speed bearing operation
  • Ideal for conveyors in automated manufacturing environments
  • Compatible with precision instruments demanding low vibration performance
Save to list

€18.31/ pieceexcl. VAT

€22.16incl. VAT

154 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61903
Alternatives

€14.88/ pieceexcl. VAT

€18.00incl. VAT

Estimated delivery date - 13/11/2026