SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61902-2RZ

  • ERIKS:23758088
  • Manufacturer:7316577742452
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a sealed design optimised for low friction and high-speed operation. The single row construction is robust and accommodates both radial and axial loads. Integral non-contact seals ensure effective lubricant retention and contaminant exclusion. The 61902-2RZ model is constructed from bearing steel and requires minimal maintenance.

Features
  • Integral non-contact sealing retains lubricant and prevents ingress of contaminants
  • Sheet metal cage supports stability for reliable high-speed rotation
  • Bearing steel construction enhances service life and load handling
  • Single row design accommodates radial and axial loads in both directions
  • Grease lubrication reduces maintenance intervals for operational efficiency
Application & Usage
  • Used with electric motors requiring high rotational speed and quiet operation
  • Ideal for conveyor systems exposed to dust or light contamination
  • Compatible with compact gearboxes in precise automation assemblies
Save to list

17,89 €/ pieceexcl. VAT

21,65 €incl. VAT

Estimated delivery date - 24.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61902
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber/Metal
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
4.36 kN
Static load rating
2.24 kN
Reference speed
56000 rpm
Fatigue load limit
0.095 kN
Limiting speed
28000 rpm
Weight
0.0165 kg
Weight
0.036 lb
da_min
17 mm
da_max
18.3 mm
B
7 mm
D
28 mm
d
15 mm
d1
18.8 mm
Da_max
26 mm
r1,2
0.3 mm
ra
0.3 mm