






€17.89/ pieceexcl. VAT
€21.65incl. VAT
234 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | 61902 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 4.36 kN |
Static load rating | 2.24 kN |
Fatigue load limit | 0.095 kN |
Limiting speed | 16000 rpm |
Weight | 0.0159 kg |
Weight | 0.035 lb |
da_min | 17 mm |
da_max | 18.3 mm |
B | 7 mm |
D | 28 mm |
d | 15 mm |
d1 | 18.8 mm |
Da_max | 26 mm |
r1,2 | 0.3 mm |
ra | 0.3 mm |
€14.93/ pieceexcl. VAT
€18.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026