SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61900-2RS1/W64

  • ERIKS:13197577
  • Manufacturer:7316570481457
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is engineered for reliable operation in demanding environments. The bearing features stainless steel construction and offers sealing with either seals or shields. It is designed for high rotational speeds up to 45000 r/min and moderate load capacities. The compact dimensions make it suitable for applications where space is limited.

Features
  • Stainless steel construction resists corrosion in wet or aggressive environments
  • Sealing with seals or shields protects internal components from contamination
  • Supports high rotational speeds enabling efficient machine operation
  • Compact 6 mm width allows integration in restricted installation spaces
  • Load capacity of 2.7 kN meets requirements for moderate mechanical loads
Application & Usage
  • Used with precision instruments requiring reliable rotation: laboratory equipment
  • Ideal for compact drive systems with limited mounting space: small electric motors
  • Compatible with food and beverage processing machinery: hygienic environments
Save to list

€61.22/ pieceexcl. VAT

€74.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Deep Groove Ball Bearing