SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61828-2RZ

  • ERIKS:23758032
  • Manufacturer:7316577121745
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and a robust versatile design. It is optimised for low friction low noise and high-speed operation. The bearing accommodates radial and axial loads in both directions. Sealed on both sides it helps retain lubricant while preventing contamination extending service life.

Features
  • Integral seals keep lubricant inside and contaminants outside for longer service life
  • Low friction enables efficient high-speed operation reducing energy consumption and heat generation
  • Accommodates both radial and axial loads supporting versatile mounting arrangements
  • Sheet metal cage and bearing steel construction ensure durability in demanding environments
  • Requires minimal maintenance lowering total cost of ownership for users
Application & Usage
  • Used with electric motors for consistent low-noise performance
  • Ideal for conveyors requiring high-speed operation and reliable sealing
  • Compatible with pumps exposed to both radial and axial loading
Save to list

€366.18/ pieceexcl. VAT

€443.08incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61828
Alternatives

€340.26/ pieceexcl. VAT

€411.71incl. VAT

Estimated delivery date - 13/11/2026