SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61828-2RS1

  • ERIKS:23758031
  • Manufacturer:7316577100559
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing for extended service life in demanding environments. Its robust bearing steel construction supports both radial and axial loads efficiently. Low friction and optimised design enable high rotational speeds with minimal vibration. The bearing is easy to mount and requires reduced maintenance compared to alternative types.

Features
  • Integral sealing retains lubricant and excludes contaminants for extended bearing life
  • Low-friction design supports high rotational speeds with reduced noise and vibration
  • Single row configuration accommodates radial and axial loads in both directions reliably
  • Bearing steel material ensures strength and durability for challenging industrial applications
  • Grease lubrication minimises maintenance requirements and simplifies operational routines
Application & Usage
  • Used with industrial fans for consistent high-speed performance
  • Ideal for electric motors requiring extended service intervals
  • Compatible with conveyor systems demanding low-maintenance solutions
Save to list

€432.00/ pieceexcl. VAT

€522.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61828
Alternatives

€326.21/ pieceexcl. VAT

€394.71incl. VAT

Estimated delivery date - 13/11/2026