SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61826-2RZ

  • ERIKS:23758028
  • Manufacturer:7316577121738
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design with integral seals on both sides. The bearing accommodates radial and axial loads in both directions with low friction to enable high rotational speeds. Simple mounting and minimal maintenance are supported by the versatile construction. The integral sealing helps to retain lubricant and exclude contaminants for longer service life.

Features
  • Sheet metal cage construction enables stable operation and precise load guidance
  • Integral sealing on both sides protects against contamination and lubricant loss
  • Grease lubrication reduces the need for frequent maintenance in demanding environments
  • Bearing steel material ensures durability and resistance to fatigue under high loads
  • High limiting and reference speeds support applications requiring rapid shaft rotation
Application & Usage
  • Used with electric motors requiring quiet and efficient bearing operation
  • Ideal for conveyor systems in automated material handling installations
  • Compatible with pumps and compressors in industrial processing equipment
Save to list

€327.02/ pieceexcl. VAT

€395.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61826
Alternatives

€287.97/ pieceexcl. VAT

€348.44incl. VAT

Estimated delivery date - 16/11/2026