SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61826-2RS1

  • ERIKS:23758027
  • Manufacturer:7316577100542
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides for enhanced protection. The design supports both radial and axial loads optimised for low friction and high rotational speeds. Constructed from bearing steel it offers robust operation and extended service intervals. The sealed configuration helps retain grease and exclude contaminants promoting longer bearing life.

Features
  • Integral seals on both sides retain lubricant and block contaminants for longer service life
  • Low friction design enables high rotational speeds and efficient operation in demanding applications
  • Supports both radial and axial loads for versatile mounting configurations and reduced inventory
  • Bearing steel construction provides durability and resistance to wear for extended usage
  • Requires minimal maintenance reducing downtime and associated service costs
Application & Usage
  • Used with electric motors requiring reliable low-noise bearing performance
  • Ideal for conveyors operating in dusty or contaminated environments
  • Compatible with industrial pumps needing sealed bearing arrangements
Save to list

€362.68/ pieceexcl. VAT

€438.84incl. VAT

22 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61826
Alternatives

€276.27/ pieceexcl. VAT

€334.29incl. VAT

Estimated delivery date - 13/11/2026