SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61824-2RS1/C3

  • ERIKS:24002377
  • Manufacturer:7316570133196
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral contact seals on both sides. Manufactured from bearing steel it offers low friction and is optimised for low noise and vibration at high rotational speeds. The bearing accommodates radial and axial loads in both directions and its sealed construction helps retain lubricant while excluding contaminants. Installation is straightforward requiring minimal maintenance over its service life.

Features
  • Integral contact seals keep lubricant in and contaminants out extending service life
  • Low friction design enables high rotational speeds supporting efficient operation
  • Accommodates radial and axial loads in both directions increasing application versatility
  • Sheet metal cage construction provides strength and durability with reduced weight
  • Bearing steel material ensures reliability and resistance to wear under demanding conditions
Application & Usage
  • Used with electric motors requiring high speed and quiet performance
  • Ideal for conveyors where minimal maintenance is preferred
  • Compatible with pumps operating in dusty or contaminated environments
Save to list

€256.71/ pieceexcl. VAT

€310.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61824