






€302.34/ pieceexcl. VAT
€365.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | 61824 |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 150 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 29.1 kN |
Static load rating | 28 kN |
Fatigue load limit | 1.29 kN |
Limiting speed | 2400 rpm |
Weight | 0.515 kg |
Weight | 1.14 lb |
da_min | 125 mm |
da_max | 128 mm |
B | 16 mm |
D | 150 mm |
d | 120 mm |
d1 | 128.6 mm |
D2 | 144.05 mm |
Da_max | 145 mm |
r1,2 | 1 mm |
ra | 1 mm |
€229.45/ pieceexcl. VAT
€277.63incl. VAT
Estimated delivery date - 12/11/2026