SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61822-2RZ

  • ERIKS:23758021
  • Manufacturer:7316577100504
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high rotational speeds and low friction operation. Its single row construction accommodates both radial and axial loads in both directions. The bearing features integral non-contact seals on both sides to retain lubricant and prevent contamination. Manufactured from bearing steel it offers easy mounting and reduced maintenance requirements.

Features
  • Integral non-contact seals retain lubricant and block contaminants for extended service life
  • Sheet metal cage provides strength and stability for reliable operation
  • Optimised for low noise and vibration supporting sensitive equipment applications
  • Capability to handle high rotational speeds increases versatility in demanding environments
  • Accommodates radial and axial loads reducing the need for additional bearing types
Application & Usage
  • Used with electric motors requiring high-speed and low-maintenance bearings
  • Ideal for pumps and compressors exposed to demanding operating conditions
  • Compatible with industrial fans requiring minimal vibration and noise
Save to list

€265.23/ pieceexcl. VAT

€320.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61822
Alternatives

€205.26/ pieceexcl. VAT

€248.36incl. VAT

Estimated delivery date - 16/11/2026