SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61820-2RZ

  • ERIKS:23758016
  • Manufacturer:7316577100481
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a 100 mm bore and 125 mm outside diameter. The bearing incorporates seals on both sides and is constructed from bearing steel. It is optimised for low friction and supports both radial and axial loads at high speeds. Integral sealing helps extend service life by retaining lubricant and preventing contamination.

Features
  • Optimised low friction design supports high rotational speeds for increased operational efficiency
  • Integral seals on both sides protect lubricant and prevent ingress of contaminants
  • Versatile single row configuration accommodates both radial and axial loads in both directions
  • Bearing steel construction offers enhanced durability for demanding industrial environments
  • Grease lubrication reduces maintenance requirements and prolongs bearing service intervals
Application & Usage
  • Used with electric motors requiring high-speed
  • low-noise operation
  • Ideal for industrial pumps with combined radial and axial load demands
  • Compatible with gearboxes requiring sealed
  • robust bearing solutions
Save to list

€228.85/ pieceexcl. VAT

€276.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61820
Alternatives

€170.12/ pieceexcl. VAT

€205.85incl. VAT

Estimated delivery date - 13/11/2026