SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61820-2RS1/W64

  • ERIKS:13197551
  • Manufacturer:7316571611396
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 100 mm inner diameter and a 13 mm width for precise fitment. With stainless steel construction and Solid Oil filling it is suitable for corrosive and wet environments. Seals or shields protect the bearing ensuring reliable operation. The limiting speed is specified at 3000 r/min supporting demanding rotational applications.

Features
  • Stainless steel construction resists corrosion in challenging industrial environments
  • Solid Oil filling eliminates need for relubrication
  • reducing maintenance frequency
  • Seals or shields keep contaminants out
  • enhancing operational reliability
  • Deep groove design accommodates radial and axial loads for versatile use
  • Limiting speed of 3000 r/min enables application in high-speed machinery
Application & Usage
  • Used with conveyors in food processing requiring corrosion resistance
  • Ideal for marine pumps exposed to wet operating conditions
  • Compatible with electric motors in chemical handling equipment
Save to list

€540.61/ pieceexcl. VAT

€654.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61820