SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61819-2RS1/C3

  • ERIKS:24035747
  • Manufacturer:7316573300182
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals for prolonged service life and reduced contamination. Designed for high rotational speeds it accommodates both radial and axial loads with low friction and noise. Its robust and versatile construction simplifies mounting and minimises maintenance requirements. The use of bearing steel ensures durability under varied operating conditions.

Features
  • Integral sealing keeps lubricant in and contaminants out
  • reducing unplanned downtime
  • Low friction design enables higher rotational speeds for demanding operational environments
  • Accommodates radial and axial loads in both directions
  • enhancing application versatility
  • Sheet metal cage construction ensures structural stability and reliable performance
  • Grease lubrication minimises maintenance intervals in continuous operation scenarios
Application & Usage
  • Used with electric motors requiring quiet
  • high-speed operation
  • Ideal for conveyor systems in automated assembly lines
  • Compatible with HVAC equipment requiring sealed bearing arrangements
Save to list

€171.30/ pieceexcl. VAT

€207.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61819