SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61819-2RS1

  • ERIKS:13194888
  • Manufacturer:7316576819896
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features sheet metal cage construction and integral dual-sided sealing. It accommodates both radial and axial loads in either direction. Designed for low friction and low vibration it enables high rotational speeds. The sealed design helps retain lubricant and prevents contamination reducing maintenance requirements.

Features
  • Integral dual-sided seal retains lubricant and blocks contaminants for longer service life
  • Sheet metal cage provides robust rolling element guidance and operational stability
  • Low friction design enables high rotational speeds for demanding applications
  • Accommodates radial and axial loads in both directions increasing application versatility
  • Manufactured from bearing steel for high strength and wear resistance in operation
Application & Usage
  • Used with industrial electric motors requiring minimal maintenance intervals
  • Ideal for conveyor systems with high-speed rotational requirements
  • Compatible with precision pumps operating under combined load conditions
Save to list

€201.75/ pieceexcl. VAT

€244.12incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61819