SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61818-2RZ

  • ERIKS:23758013
  • Manufacturer:7316577121721
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integrated non-contact sealing optimised for low friction and high rotational speeds. It accommodates both radial and axial loads and is constructed from bearing steel for durability. The bearing is pre-lubricated with grease and requires minimal maintenance. Its robust design and integral sealing help extend service life by retaining lubricant and blocking contaminants.

Features
  • Integral sealing prevents contamination ingress ensuring longer operational lifespan and reduced downtime
  • Low friction construction supports high rotational speeds for efficient machinery performance
  • Accommodates both radial and axial loads enhancing application versatility and load management
  • Pre-lubricated with grease simplifying installation and minimising ongoing maintenance needs
Application & Usage
  • Used with electric motors requiring quiet operation and high speed capability
  • Ideal for conveyors where both radial and axial load support is essential
  • Compatible with pumps demanding prolonged service life and reliability
Save to list

€201.83/ pieceexcl. VAT

€244.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61818
Alternatives

€149.68/ pieceexcl. VAT

€181.11incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026