SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61816-2RZ

  • ERIKS:23758007
  • Manufacturer:7316577100443
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral non-contact seals on both sides and is manufactured from bearing steel. It accommodates radial and axial loads in both directions and is designed for high rotational speeds. The unit is optimised for low friction and low vibration supporting reliable operation. Its simple robust construction suits various industrial applications and reduces maintenance requirements.

Features
  • Integral sealing retains lubricant while excluding contaminants to extend service life
  • Sheet metal cage ensures structural stability for consistent high-speed performance
  • Bearing steel construction provides strength and durability under demanding conditions
  • Non-contact seals minimise friction and enable efficient low-noise operation
  • Versatile single row design simplifies mounting and reduces overall maintenance effort
Application & Usage
  • Used with electric motors requiring high-speed low-noise bearing operation
  • Ideal for industrial gearboxes demanding reliable axial and radial load support
  • Compatible with automation equipment focused on minimal maintenance intervals
Save to list

€133.25/ pieceexcl. VAT

€161.23incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61816
Alternatives

€108.95/ pieceexcl. VAT

€131.83incl. VAT

Estimated delivery date - 13/11/2026