






€120.54/ pieceexcl. VAT
€145.85incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | 61815 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 95 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 12.5 kN |
Static load rating | 10.8 kN |
Fatigue load limit | 0.585 kN |
Limiting speed | 4000 rpm |
Weight | 0.147 kg |
Weight | 0.32 lb |
da_min | 78.2 mm |
da_max | 81.5 mm |
B | 10 mm |
D | 95 mm |
d | 75 mm |
d1 | 81.7 mm |
D2 | 90.7 mm |
Da_max | 91.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |
€97.54/ pieceexcl. VAT
€118.02incl. VAT
Estimated delivery date - 13/11/2026