SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61814-2RS1

  • ERIKS:23757999
  • Manufacturer:7316577100412
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with seals on both sides optimised for low friction and high-speed capability. The bearing can accommodate both radial and axial loads in either direction and requires minimal maintenance. Its robust construction and integral sealing help prolong service life by retaining lubricant and preventing contamination. The bearing is manufactured from bearing steel and uses grease as lubricant.

Features
  • Integral sealing retains lubricant and prevents the ingress of contaminants
  • Low friction design minimises energy loss during high-speed operation
  • Accommodates axial and radial loads in both directions for versatile applications
  • Bearing steel construction ensures durability under demanding operating conditions
  • Single row configuration supports simple mounting and reduces maintenance requirements
Application & Usage
  • Used with electric motors requiring high rotational speeds
  • Ideal for industrial gearboxes operating under combined load conditions
  • Compatible with conveyor systems demanding reliable
  • low-maintenance bearings
Save to list

€105.60/ pieceexcl. VAT

€127.78incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61814