SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61813-2RZ

  • ERIKS:23757997
  • Manufacturer:7316577121691
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with seals on both sides optimised for low friction and high rotational speeds. Constructed from bearing steel it accommodates both radial and axial loads in both directions. The non-contact sealing helps retain lubricant and excludes contaminants extending service life. The component is suitable for applications requiring reduced maintenance and quiet operation.

Features
  • Non-contact seal on both sides extends service life by preventing contamination ingress
  • Low friction design enables high rotational speeds for efficient system performance
  • Grease lubrication reduces maintenance intervals and supports reliable operation
  • Robust bearing steel construction ensures durability in demanding environments
  • Accommodates radial and axial loads in both directions for versatile application
Application & Usage
  • Used with electric motors requiring high-speed operation and low vibration
  • Ideal for conveyor systems demanding minimal maintenance and long service intervals
  • Compatible with industrial gearboxes operating in clean or moderately contaminated environments
Save to list

€102.30/ pieceexcl. VAT

€123.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61813
Alternatives

€80.70/ pieceexcl. VAT

€97.65incl. VAT

Estimated delivery date - 13/11/2026