SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61813-2RS1

  • ERIKS:23757996
  • Manufacturer:7316577121684
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. The use of bearing steel and sheet metal cage ensures durability and rigidity for industrial environments. Low friction and optimised internal geometry enable high rotational speeds while accommodating radial and axial loads. Integral sealing minimises lubricant loss and ingress of contaminants extending service life. The simple design and grease lubrication reduce maintenance requirements.

Features
  • Contact seals on both sides keep contaminants out extending bearing lifespan
  • Low friction design supports high-speed operation with reduced energy consumption
  • Accommodates radial and axial loads in both directions supporting versatile mounting
  • Grease lubrication minimises maintenance requirements saving downtime
  • Sheet metal cage construction provides structural integrity for demanding applications
Application & Usage
  • Used with electric motors requiring quiet operation and high speed
  • Ideal for conveyors with limited maintenance access
  • Compatible with pumps operating in environments with airborne contaminants
Save to list

€98.67/ pieceexcl. VAT

€119.39incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61813
Alternatives

€77.34/ pieceexcl. VAT

€93.58incl. VAT

Estimated delivery date - 13/11/2026