SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61812-2RS1

  • ERIKS:23757994
  • Manufacturer:7316577611611
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides and a robust sheet metal cage. Designed for low friction and optimised for high rotational speeds it can accommodate both radial and axial loads. The bearing’s construction allows for reduced maintenance and prolonged service life in demanding operating conditions.

Features
  • Integral sealing retains lubricant and protects against contamination for longer operational life
  • Sheet metal cage offers structural durability supporting high-speed rotation
  • Accommodates radial and axial loads for versatile application in various assemblies
  • Low friction design minimises energy loss during continuous operation
  • Grease lubrication ensures reduced maintenance demands for end users
Application & Usage
  • Used with machinery requiring reliable high-speed rotation
  • Ideal for equipment exposed to moderate contamination risk
  • Compatible with assemblies needing combined load support
Save to list

€86.95/ pieceexcl. VAT

€105.21incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61812
Alternatives

€68.93/ pieceexcl. VAT

€83.41incl. VAT

Estimated delivery date - 13/11/2026