SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61811-2RZ

  • ERIKS:23757992
  • Manufacturer:7316577611604
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral non-contact seals for prolonged service life. The robust bearing steel construction with sheet metal cage supports high rotational speeds and low friction performance. Designed to accommodate radial and axial loads in both directions it requires minimal maintenance and is easy to mount. Its optimised low noise and vibration characteristics suit demanding operational environments.

Features
  • Non-contact double seals retain lubrication and prevent contamination ingress for increased durability
  • Bearing steel construction delivers high load capacity and long operational life in tough settings
  • Optimised geometry ensures low friction and supports high rotational speeds for efficient operation
  • Accommodates both radial and axial loads enabling flexible mounting and reduced inventory needs
  • Grease lubrication reduces maintenance and supports smoother
  • quieter performance in use
Application & Usage
  • Used with electric motors requiring quiet
  • high-speed rotation
  • Ideal for conveyors in automated production lines
  • Compatible with pumps handling moderate axial and radial loads
Save to list

€84.92/ pieceexcl. VAT

€102.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61811