SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61810-2RZ

  • ERIKS:23757989
  • Manufacturer:7316577611581
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust versatile design optimised for low friction and high-speed operation. Integral non-contact seals on both sides help retain lubricant and exclude contaminants extending service life. The bearing accommodates both radial and axial loads in either direction and requires minimal maintenance. Constructed from bearing steel and lubricated with grease it is designed for reliable performance in demanding industrial environments.

Features
  • Integral sealing retains lubricant and excludes contaminants for extended bearing life
  • Low friction design supports high rotational speeds and reduces energy losses
  • Accommodates radial and axial loads in both directions for versatile use
  • Robust bearing steel material delivers reliable strength in challenging applications
Application & Usage
  • Used with electric motors requiring high-speed
  • low noise operation
  • Ideal for conveyor systems in demanding industrial processes
  • Compatible with pumps handling moderate radial and axial loads
Save to list

€70.11/ pieceexcl. VAT

€84.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61810