SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61808-2RZ

  • ERIKS:23757983
  • Manufacturer:7316577095268
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral seals on both sides optimised for low noise and vibration. It is capable of accommodating both radial and axial loads making it suitable for versatile applications. The robust construction and low friction enable high rotational speeds and reduce maintenance requirements. Integral sealing helps retain lubrication and protect against contaminants prolonging service life.

Features
  • Integral sealing retains grease and prevents ingress of contaminants for extended bearing life
  • Low friction construction enables higher rotational speeds and reduced energy consumption
  • Single row deep groove design supports both radial and axial loads in either direction
  • Sheet metal cage provides structural stability and reliable operation in demanding environments
  • Grease lubrication minimises maintenance needs and supports consistent performance over time
Application & Usage
  • Used with electric motors requiring low noise and high-speed operation
  • Ideal for industrial fans with combined radial and axial loading conditions
  • Compatible with precision equipment where extended service life is critical
Save to list

€48.57/ pieceexcl. VAT

€58.77incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61808