SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61808-2RS1

  • ERIKS:23757982
  • Manufacturer:7316577095275
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and is optimised for low friction and high-speed operation. The single row design accommodates both radial and axial loads in either direction. Its robust construction and integral sealing contribute to extended service life. The bearing is made from bearing steel and is lubricated with grease requiring minimal maintenance.

Features
  • Integral sealing retains lubricant and excludes contaminants for extended service life
  • Low friction design enables consistently high rotational speeds in demanding environments
  • Accommodates both radial and axial loads offering versatility in application
  • Sheet metal cage maintains ball separation for smooth and reliable operation
  • Grease lubrication reduces maintenance intervals lowering operational downtime
Application & Usage
  • Ideal for electric motor assemblies requiring low vibration operation
  • Used with precision pumps in environments needing reliable sealing
  • Compatible with HVAC equipment for high-speed performance
Save to list

€46.35/ pieceexcl. VAT

€56.08incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61808
Alternatives

€36.50/ pieceexcl. VAT

€44.17incl. VAT

Estimated delivery date - 16/11/2026