SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61807-2RZ

  • ERIKS:23757979
  • Manufacturer:7316577095251
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with seals on both sides for reliable lubricant retention. Manufactured from bearing steel it is engineered for low friction and high rotational speeds. The non-contact seal design prolongs service life by keeping contaminants out. It accommodates both radial and axial loads and is suitable for applications requiring minimal maintenance.

Features
  • Integral seals retain lubricant and exclude contaminants for extended service life
  • Optimised for low friction enabling high rotational speeds and reduced energy consumption
  • Accommodates radial and axial loads for versatile application suitability
  • Bearing steel construction offers high durability for demanding environments
  • Sheet metal cage ensures precise ball guidance and improved operational stability
Application & Usage
  • Used with high-speed electric motors requiring quiet operation
  • Ideal for conveyor systems with minimal maintenance requirements
  • Compatible with compact gearboxes in automated machinery
Save to list

€43.59/ pieceexcl. VAT

€52.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61807