SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61807-2RS1/W64

  • ERIKS:13197529
  • Manufacturer:7316572651810
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers a 35 mm inner diameter and 47 mm outer diameter with a 7 mm width. It is available with seals or shields for enhanced protection in demanding environments. The rated dynamic load capacity is 4.75 kN supporting reliable operation under various loads. Limiting speed is specified at 15000 revolutions per minute suitable for high-speed applications.

Features
  • Seals or shields provide effective protection against contaminants and moisture ingress
  • High limiting speed of 15000 r/min supports fast rotational applications without excessive wear
  • 4.75 kN dynamic load capacity ensures reliable performance under moderate to heavy loads
  • Compact 7 mm width enables installation in restricted mounting spaces for design flexibility
  • Deep groove raceway geometry reduces friction and facilitates smooth operation at high speeds
Application & Usage
  • Used with compact electric motors requiring moderate to high speed operation
  • Ideal for gearboxes and power transmission assemblies in industrial machinery
  • Compatible with pumps and compressors operating in environments with potential contamination
Save to list

€126.41/ pieceexcl. VAT

€152.96incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
47 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
W64
Dynamic load rating
4.75 kN
Static load rating
3.2 kN
Limiting speed
15000 rpm
B
7 mm
D
47 mm
d
35 mm