SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61806-2RZ

  • ERIKS:23757976
  • Manufacturer:7316577095237
Image 1
Overview

This deep groove ball bearing features a robust design with sheet metal cage and bearing steel construction. It supports both radial and axial loads operating at high speeds due to low friction and non-contact seals. The integral sealing system retains lubrication and resists contamination extending service life. Its compact dimensions and low maintenance requirements suit demanding industrial applications.

Features
  • Non-contact seals keep lubricant in and contaminants out improving operating reliability
  • Optimised for low noise and vibration enhancing suitability for sensitive environments
  • Sheet metal cage provides structural stability and supports high speed operation
  • Grease lubrication ensures smooth function and reduces need for frequent maintenance
  • Single row design accommodates loads in both radial and axial directions increasing versatility
Application & Usage
  • Used with electric motors requiring low noise and high speed performance
  • Ideal for industrial gearboxes demanding reliable operation in compact spaces
  • Compatible with automation equipment needing reduced maintenance and long lifespan
Save to list

€32.71/ pieceexcl. VAT

€39.58incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61806