SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61805-2RS1/C3

  • ERIKS:13529724
  • Manufacturer:7316570735840
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides and a robust sheet metal cage. Designed for high rotational speeds it operates with low friction and reduced vibration noise. The bearing accommodates both radial and axial loads offering reliable performance with less maintenance. Its integral sealing system helps retain lubricant and prevent contamination supporting extended service life.

Features
  • Integral contact seals retain lubricant and block contaminants for longer operational life
  • Sheet metal cage provides structural integrity and supports high-speed rotation
  • Low friction design minimises energy loss and reduces operational noise
  • Accommodates radial and axial loads to enhance versatility in installation
  • C3 internal clearance ensures optimised performance under variable loads
Application & Usage
  • Used with precision electric motors for dependable operation
  • Ideal for gearboxes in industrial automation systems
  • Compatible with machinery requiring minimal maintenance and high speed
Save to list

€21.35/ pieceexcl. VAT

€25.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61805