






€25.14/ pieceexcl. VAT
€30.42incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | 61805 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 4.36 kN |
Static load rating | 2.6 kN |
Fatigue load limit | 0.125 kN |
Limiting speed | 11000 rpm |
Weight | 0.025 kg |
Weight | 0.055 lb |
da_min | 27 mm |
da_max | 27.3 mm |
B | 7 mm |
D | 37 mm |
d | 25 mm |
D2 | 34.2 mm |
Da_max | 35 mm |
r1,2 | 0.3 mm |
ra | 0.3 mm |
€19.19/ pieceexcl. VAT
€23.22incl. VAT
Estimated delivery date - 13/11/2026