SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61804-2RZ

  • ERIKS:23757970
  • Manufacturer:7316577095190
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides and is made from bearing steel. It is designed for high rotational speeds with low friction and optimised for reduced noise and vibration. The unit accommodates both radial and axial loads in either direction and requires minimal maintenance compared to other types. Integral sealing helps extend service life by retaining lubricant and preventing contamination.

Features
  • Seals on both sides provide reliable protection from contaminants and moisture ingress
  • Bearing steel construction ensures durability and resistance to wear under demanding conditions
  • Low friction design enables high rotational speeds for enhanced operational efficiency
  • Accommodates radial and axial loads for versatile load management requirements
  • Minimal maintenance saves time and reduces total ownership costs
Application & Usage
  • Used with electric motors operating at high speeds
  • Ideal for industrial conveyors requiring quiet low-vibration performance
  • Compatible with pumps needing robust sealed bearing solutions
Save to list

€22.04/ pieceexcl. VAT

€26.67incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61804