SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61804-2RS1/W64

  • ERIKS:13197511
  • Manufacturer:7316571091334
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is constructed from bearing steel and features a single-row design with contact seals on both sides. The 61804-2RS1/W64 model is optimised for low noise and vibration allowing high rotational speeds up to 9200 r/min. It accommodates radial and axial loads in both directions and requires minimal maintenance due to its solid oil lubrication. Its sheet metal cage and compact 7 mm width provide robust performance in demanding environments.

Features
  • Contact seals on both sides provide enhanced protection against contamination ingress
  • Solid oil lubrication minimises maintenance intervals and reduces downtime for users
  • Low friction construction enables higher rotational speeds for increased operational efficiency
  • Bearing steel material ensures strength and durability under various load conditions
  • Single-row design accommodates combined radial and axial loads in both directions
Application & Usage
  • Used with electric motors requiring high-speed operation and compact dimensions
  • Ideal for pumps and compressors operating in environments with low maintenance access
  • Compatible with industrial fans where reduced vibration and noise are critical
Save to list

€84.36/ pieceexcl. VAT

€102.08incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61804