OverviewThis deep groove ball bearing features single row construction with shields on both sides. Designed for high rotational speeds it accommodates both radial and axial loads. The integral non-contact sealing helps retain lubricant and exclude contaminants. Its sheet metal cage and bearing steel composition support robust operation and low maintenance.
Features- Integral shield design keeps lubricant inside while blocking contaminants for extended bearing life
- Low friction construction minimises heat generation and supports efficient high-speed operation
- Handles both radial and axial loads in both directions for versatile mounting possibilities
- Compact 5 mm width and lightweight build simplify installation in space-limited assemblies
- Sheet metal cage and bearing steel construction provide durability and consistent performance
Application & Usage- Ideal for electric motors requiring reliable high-speed bearing performance
- Used with pumps where minimal maintenance and quiet operation are essential
- Compatible with automation equipment demanding compact
- robust bearing solutions