SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61802-2Z

  • ERIKS:23757964
  • Manufacturer:7316577121639
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides for effective sealing and prolonged service life. It is designed for high rotational speeds accommodating both radial and axial loads in either direction. The robust simple design minimises friction and maintenance while ensuring optimised low noise and vibration operation. Manufactured from bearing steel it is suitable for various demanding industrial environments.

Features
  • Integral shield design keeps lubricant in and contaminants out for extended bearing life
  • Low friction construction enables reliable operation at rotational speeds up to 60000 r/min
  • Supports both radial and axial loads in both directions for versatile application
  • Made of bearing steel for consistent performance and durability in harsh conditions
  • Requires minimal maintenance reducing operational downtime and associated costs
Application & Usage
  • Used with electric motors requiring low noise and high-speed operation
  • Ideal for precision instruments needing minimal vibration and compact bearings
  • Compatible with automation equipment operating in environments with contaminants
Save to list

€17.00/ pieceexcl. VAT

€20.57incl. VAT

302 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61802
Alternatives

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026