OverviewThis deep groove ball bearing features a 12 mm inner diameter and 21 mm outer diameter with a 5 mm width. The design includes seals or shields for protection. Its load rating is 1.74 kN and limiting speed reaches up to 43000 r/min. Suitable for use in demanding industrial environments.
Features- 5 mm width enables compact installation in restricted mounting spaces
- Seals or shields offer protection from contaminants and extend operating life
- 1.74 kN load rating supports moderate radial loads and reliable performance
- Limiting speed of 43000 r/min allows use in high-speed rotating equipment
- Deep groove geometry ensures stable operation under varying load conditions
Application & Usage- Used with electric motors requiring high-speed precision components
- Ideal for industrial gearboxes in compact machinery assemblies
- Compatible with small pumps for improved operational stability