SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61801-2RS1

  • ERIKS:23757960
  • Manufacturer:7316577611505
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides and a robust sheet metal cage. Its design supports both radial and axial loads operating reliably at high rotational speeds. The integral sealing configuration prolongs service life by keeping out contaminants and retaining lubrication. With low-friction operation it requires minimal maintenance and is easy to install.

Features
  • Integral sealing retains lubricant and blocks contaminants for extended operational life
  • Robust bearing steel construction provides durability and long-term performance
  • Low friction design enables higher operational speeds for demanding applications
  • Accommodates radial and axial loads in both directions supporting versatile usage
  • Grease lubrication minimises maintenance reducing downtime and associated costs
Application & Usage
  • Used with electric motors requiring quiet and efficient rotation
  • Ideal for compact gearboxes with minimal maintenance demands
  • Compatible with industrial fans operating at high rotational speeds
Save to list

€16.36/ pieceexcl. VAT

€19.80incl. VAT

112 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61801