OverviewThis deep groove ball bearing offers a compact design for reliable rotational performance. With a 9 mm inner diameter and 24 mm outer diameter it is suitable for applications with limited space. The bearing supports radial loads up to 3.9 kN and operates at high speeds up to 43000 r/min. Its construction ensures consistent operation in demanding industrial environments.
Features- High limiting speed up to 43000 r/min enables efficient operation in fast rotating equipment
- Compact dimensions allow for installation in space-constrained machinery without compromising performance
- Radial load capacity of 3.9 kN supports stable operation under moderate loads
- Deep groove design reduces friction and supports smooth
- quiet running in various conditions
- SKF manufacturer ensures consistent quality and compatibility with established industrial standards
Application & Usage- Used with small electric motors in compact automation assemblies
- Ideal for conveyor rollers requiring high rotational speed and reliability
- Compatible with precision instruments demanding low friction and consistent performance