SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 608-2Z/VK245

  • ERIKS:13197474
  • Manufacturer:7613288179479
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features an 8 mm inner diameter and a 22 mm outer diameter. The width is 7 mm and the basic dynamic load rating is 3.45 kN. It is available with seals or shields supporting high limiting speeds up to 48000 r/min. The design ensures suitability for a variety of demanding industrial environments.

Features
  • Seals or shields protect internal components from contamination and moisture ingress
  • High limiting speed capability enables use in rapidly rotating machinery without overheating
  • Compact 7 mm width allows space-saving installation in precision assemblies
  • 3.45 kN load rating supports reliable operation under moderate dynamic loads
  • Deep groove design ensures stable performance under radial and axial loads
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor rollers in material handling solutions
  • Compatible with fans and pumps requiring compact bearing arrangements
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
608
Type
Deep Groove Ball Bearing