SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 608-2RSH/LHT23

  • ERIKS:23757915
  • Manufacturer:7316571844268
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 7 mm width and 22 mm outer diameter designed for efficient rotational performance. It handles dynamic loads up to 3.45 kN supporting various moderate-speed applications. Sealed construction helps retain lubricant and protect internal components. The 8 mm inner diameter fits standard shafts in industrial systems.

Features
  • Sealed design helps prevent contamination ingress for improved reliability in harsh environments
  • Maximum limiting speed of 22000 r/min ensures suitability for moderate-speed machinery
  • 3.45 kN load capacity allows for stable operation under significant radial loads
  • Standard 8 mm inner diameter simplifies replacement in common equipment configurations
Application & Usage
  • Used with compact electric motors in automation systems
  • Ideal for conveyor rollers requiring moderate load support
  • Compatible with small gearboxes in material handling equipment
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
608