SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 607-2RSLTN9/CNHLHT23

  • ERIKS:13197428
  • Manufacturer:7316571839172
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This product is provided by SKF a global manufacturer established in 1907 and present in over 130 countries. SKF employs more than 40 000 staff and works with 17 000 contract dealers worldwide. Products from SKF are widely used wherever rotating technology is required in industrial or commercial settings. The company's solutions are integral to the daily operations of various organisations and sectors.

Features
  • Global presence ensures consistent availability and support across multiple regions
  • Extensive workforce enables reliable service and expert technical assistance for customers
  • Broad network of contract dealers improves accessibility for procurement and maintenance
  • Longstanding experience since 1907 underpins product reliability and industry trust
  • Solutions applicable to diverse rotating technology needs reducing supplier complexity
Application & Usage
  • Used with industrial equipment requiring rotation SKF solutions
  • Ideal for commercial operations with integrated rotating technology
  • Compatible with sectors relying on daily machinery performance
Save to list

€5.94/ pieceexcl. VAT

€7.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
607
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Plastic
Running accuracy
Standard
Lubrication
LHT23
Dynamic load rating
2.34 kN
Static load rating
0.95 kN
Weight
0.017 lb
Weight
0.0076 kg
B
6 mm