SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 607-2RSLTN9/C3VT162F4

  • ERIKS:13197427
  • Manufacturer:7316572175187
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This text provides information about SKF

Features
  • Global presence ensures reliable product availability across multiple geographical regions
  • Extensive distributor network allows efficient supply chain management for industrial customers
  • Broad product offering supports diverse operational requirements in movement applications
  • Longstanding industry experience provides confidence in product performance and support
Application & Usage
  • Used with general industrial machinery in global operations
  • Ideal for manufacturing plants requiring consistent movement solutions
  • Compatible with distribution networks serving multiple sectors
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
607
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
VT162
Dynamic load rating
2.34 kN
Static load rating
0.95 kN
Weight
0.017 lb
Weight
0.0076 kg
B
6 mm