SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6032-2Z

  • ERIKS:23757876
  • Manufacturer:7316570426335
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for radial and axial loads in both directions. Its shielded configuration reduces friction and noise enabling high rotational speeds. The robust bearing steel material ensures durability with minimal maintenance. Integral non-contact shields help retain lubricant and block contaminants extending service life.

Features
  • Integral shields retain grease and block contaminants for extended bearing life
  • Robust bearing steel construction withstands demanding industrial environments and loads
  • Low friction and optimised design enable high rotational speeds with reduced vibration
  • Accommodates radial and axial loads in both directions for versatile installation options
Application & Usage
  • Used with electric motors requiring quiet operation and long service life
  • Ideal for industrial gearboxes demanding minimal maintenance and high speed
  • Compatible with pumps in environments with exposure to contaminants
Save to list

€629.46/ pieceexcl. VAT

€761.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
603
Type
Deep Groove Ball Bearing
Alternatives

€587.66/ pieceexcl. VAT

€711.07incl. VAT

Estimated delivery date - 13/11/2026