SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6032-2RS1

  • ERIKS:23757875
  • Manufacturer:7316577740670
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features contact seals on both sides and a robust sheet metal cage. Designed for both radial and axial load accommodation it offers high-speed capability with low noise and vibration. Integral sealing helps retain lubricant and resist contamination reducing maintenance requirements. The bearing’s bearing steel construction supports longevity in demanding industrial environments.

Features
  • Contact seals on both sides help prevent ingress of contaminants for extended service life
  • Robust sheet metal cage supports stable operation under demanding loads and speeds
  • Optimised for low friction and vibration to minimise energy loss during operation
  • Accommodates radial and axial loads in both directions for versatile application
  • Integral sealing retains lubricant reducing the need for frequent maintenance
Application & Usage
  • Used with industrial electric motors requiring high-speed performance
  • Ideal for conveyor systems in material handling facilities
  • Compatible with pumps operating in harsh environments
Save to list

€795.63/ pieceexcl. VAT

€962.71incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
603
Type
Deep Groove Ball Bearing
Alternatives

€664.92/ pieceexcl. VAT

€804.55incl. VAT

Estimated delivery date - 13/11/2026