SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6030-2RS1

  • ERIKS:23757868
  • Manufacturer:7316570868241
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design optimised for high-speed operation. Integral contact seals on both sides retain lubricant and exclude contaminants extending service life. The bearing accommodates both radial and axial loads and requires minimal maintenance compared to alternative types. Its low friction construction supports efficient low noise performance in demanding industrial environments.

Features
  • Integrated contact sealing retains grease and prevents ingress of contaminants for longer service life
  • Single row deep groove construction enables high rotational speeds with reduced vibration and noise
  • Accommodates radial and axial loads in both directions for versatile application flexibility
  • Bearing steel material provides durability and reliability in demanding operational conditions
  • Minimal maintenance requirements reduce downtime and maintenance costs for users
Application & Usage
  • Used with electric motors requiring reliable high-speed bearing performance
  • Ideal for industrial pumps operating in environments with potential contaminants
  • Compatible with conveyor systems demanding extended service intervals
Save to list

€568.49/ pieceexcl. VAT

€687.87incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
603
Type
Deep Groove Ball Bearing
Alternatives

€468.25/ pieceexcl. VAT

€566.58incl. VAT

Estimated delivery date - 13/11/2026