SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6028-2Z

  • ERIKS:23757864
  • Manufacturer:7316570614947
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high-speed rotational applications requiring low noise and minimal vibration. The integral shield on both sides enhances service life by retaining grease and excluding contaminants. It efficiently accommodates radial and axial loads in both directions. The robust single row construction with bearing steel material ensures durability and low maintenance requirements.

Features
  • Integral shield design protects internal components from contaminants and moisture ingress
  • Grease lubrication minimises maintenance frequency and supports longer operational intervals
  • Low friction construction enables higher rotational speeds for demanding applications
  • Versatile load accommodation allows use in radial and axial load scenarios
  • Sheet metal cage construction withstands demanding operational conditions and reduces wear
Application & Usage
  • Ideal for use in electric motor assemblies and drive systems
  • Used with industrial ventilation fans requiring reliable
  • high-speed operation
  • Compatible with conveyor systems in manufacturing and processing plants
Save to list

€390.37/ pieceexcl. VAT

€472.35incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€336.36/ pieceexcl. VAT

€407.00incl. VAT

Estimated delivery date - 13/11/2026