SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6028-2RS1

  • ERIKS:23757862
  • Manufacturer:7316577067524
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This 6028-2RS1 deep groove ball bearing features a robust single row design with integral contact seals on both sides. Constructed from bearing steel it supports both radial and axial loads while maintaining low friction and optimised noise levels. Its sealed configuration helps retain grease lubrication and excludes contaminants extending operational life. The bearing's dimensions and speed rating suit high-performance rotating equipment in demanding service conditions.

Features
  • Integral contact seals retain lubricant and exclude contaminants to extend service life
  • Sheet metal cage construction provides reliable ball guidance and durability under load
  • Low friction design enables high rotational speeds for increased machine productivity
  • Accommodates radial and axial loads in both directions for versatile mounting flexibility
  • Grease lubrication minimises maintenance requirements and supports long-term operation
Application & Usage
  • Ideal for electric motor assemblies requiring low vibration
  • Used with industrial pumps operating at high rotational speeds
  • Compatible with fans and compressors in demanding environments
Save to list

€441.28/ pieceexcl. VAT

€533.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€380.07/ pieceexcl. VAT

€459.88incl. VAT

Estimated delivery date - 13/11/2026